Beli vbelt pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  2. TB WOOD S Pulley Variable-Pitch
    Mulai

    Rp349.900

    TB WOOD S Pulley Variable-Pitch
    Deskripsi:
    Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Finish: Annealed
    • Includes: Set Screw
    • Material: Cast Iron
    • Material Fabrication: Cast
    • Pulley Construction: Plain
  3. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  4. TRUSCO Flat Dolly Petit Cargo (Nylon Casters)
    70%
    Mulai

    Rp409.900

    TRUSCO Flat Dolly Petit Cargo (Nylon Casters)
    Deskripsi:
    45
    atribut:
    • Material: Loading Platform:Wooden Plywood Caster Brackets:Steel Wheel:Nylon
    • Uniform Load (kg): 100
    • Caster Diameter (mm): 75
    • Specification: Assembled Product
    • Caster: Swivel Caster 4 pieces
  5. INNOTECH SNS NS V Pulley NS2
    60%
    Mulai

    Rp74.900

    INNOTECH SNS NS V Pulley NS2
    Deskripsi:
    -The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.
    atribut:
    • Pilot Hole Diameter: 9mm
    • Diagram Number: 1
    • Material: Gray Cast Iron
  6. Mitsuboshi Bushings For Mack Star Wedge Pulley
    Mulai

    Rp1.099.900

    Mitsuboshi Bushings For Mack Star Wedge Pulley
    Deskripsi:
    Attached to the shaft, remove you can easily with a single spanner. Damage to the shaft and the shaft hole is not. When installing the shaft enters smoothly, by tightening the clamping bolt, so tighten firmly using a taper, no micromotion wear at the fitting portion in use, extends the life of the shaft. Axial bore commensurate with the standard shaft hole diameter bushing, and so we are processing of key groove, processing at the time of use is not required. Position change of the rotating body, such as a pulley in the axial is smooth, centering can be easily performed.
  7. FENNER DRIVES Pulley Idler
    Mulai

    Rp449.900

    FENNER DRIVES Pulley Idler
    Deskripsi:
    Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.
    atribut:
    • UNSPSC: 31171804
    • Bearing Material: Chrome Steel
    • Bearing Number: 6203-2RS
    • Bearing Type: Ball
    • Bore Diameter (mm): 17
    • Features: ABEC-1 Bearing
    • For use with: Self Adjusting Belt Tensioner
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
  8. CONGRESS Pulley
    Mulai

    Rp479.900

    CONGRESS Pulley
    Deskripsi:
    Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Fixed
    • Face Width (inch): 0.69
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Hub Projection (inch): 0.594
    • Hub Type: One Side
    • Includes: Set Screw
    • Length Through Bore (inch): 1-3/32
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Number of Grooves: 1
    • Pulley Construction: Spoked
    • Resistance Properties: Corrosion Resistant; Impact Resistant
    • Set Screw Size (inch): 5/16
  9. FENNER DRIVES Pulley
    Mulai

    Rp529.900

    FENNER DRIVES Pulley
    Deskripsi:
    Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Fixed
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Hub Type: One Side
    • Includes: Set Screw
    • Keyway: Yes
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
    • Number of Grooves: 1
    • Pulley Construction: Spoked
    • Resistance Properties: Corrosion Resistant
    • Set Screw Size (inch): 5/16
  10. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  11. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  12. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  13. BANDO V-Belt SPB Type (Van Belt)
    25%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp149.900

    BANDO V-Belt SPB Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 16
    • Angle (°): 40
    • Min Diameter Pulley (mm): 140
  14. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  15. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  16. ESSICK AIR PRODUCTS Variable-Pitch V-Belt Pulley
    Mulai

    Rp619.900

    ESSICK AIR PRODUCTS Variable-Pitch V-Belt Pulley
    Deskripsi:
    Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
    • Set Screw Location: 180° from Keyway; 90° Apart
    • Standards: ISO 9001: 2008
  17. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  18. Kanemitsu Ns Standard V Pulley B-1
    Mulai

    Rp139.900

    Kanemitsu Ns Standard V Pulley B-1
    atribut:
    • Dimension W (mm): 24
    • Groove Shape: B
    • Type: V pulley
  19. TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)
    66%
    Mulai

    Rp279.900

    TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)
    Deskripsi:
    Work of transportation industry, work in the factory. Transportation work in shipping storage.
    atribut:
    • Caster: Four Swivel
    • Conformity: (Caster) TYE-75EL
    • Equal Load (kg): 100
    • Material (Metal): Steel (Trivalent Chromium Plating)
    • Pallet Dimensions (Height) (mm): 115
    • Specifications: Finished Product. Platform Dolly.
    • Wheel Diameter (mm): 75
  20. Mitsuboshi Pulley Wedge Mac Star 5V
    Mulai

    Rp4.899.900

    Mitsuboshi Pulley Wedge Mac Star 5V
    Deskripsi:
    Attached to the shaft, remove you can easily with a single spanner. Damage to the shaft and the shaft hole is not. When installing the shaft enters smoothly, by tightening the clamping bolt, so tighten firmly using a taper, no micromotion wear at the fitting portion in use, extends the life of the shaft. Axial bore commensurate with the standard shaft hole diameter bushing, and so we are processing of key groove, processing at the time of use is not required. Position change of the rotating body, such as a pulley in the axial is smooth, centering can be easily performed._x000D_
Daftar Harga vbelt pulley Terbaru October 2026
TB WOOD S PulleyRp429.900
TB WOOD S Pulley Variable-PitchRp349.900
CONGRESS Stepped V-Belt PulleyRp809.900
TRUSCO Flat Dolly Petit Cargo (Nylon Casters)Rp409.900
INNOTECH SNS NS V Pulley NS2Rp74.900
Mitsuboshi Bushings For Mack Star Wedge PulleyRp1.099.900
FENNER DRIVES Pulley IdlerRp449.900
CONGRESS PulleyRp479.900
FENNER DRIVES PulleyRp529.900
EVN SP Pulley (Pulli Sp)Rp789.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait